American Standard Champion® Wood Elongated Closed Front Toilet Seat
A5280016
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Champion®
- Color Finish
- White
- Color Finish Category
- Whites
- Material
- Wood
- Toilet Seat Shape
- Elongated
- Toilet Seat Type
- Closed Front
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday