DESCRIPTION

  • Adjustable length/removable handles to fit into areas of limited space
  • Blow-out Proof Stainless Steel Stem
  • Unique seat design prevents material from getting behind seats

200 psi Cast Iron Water Oil Gas Flanged Ball Valve

A4000

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.10
AWWA Specifications
AWWA C-507-99
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-72
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
Yes
Pressure Class
125#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
2-1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY