DESCRIPTION

American Valve 200 psi Brass Top Entry Full Port Ball Valve with Teflon Seat

AG10014

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY