1/2 in. Brass FNPT x Male Union Gate Valve
7 Series 1/2 in. Brass FNPT x Male Union Gate Valve
Package Quantity Info:
EA: 1 IP: 12 CA: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 7 Series
- End Connection 1:
- FNPT
- End Connection 2:
- Union Male
- End Connections:
- FNPT x Union Male
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Gate Valve