4 in. Plastic Socket Weld 150# Ball Valve
P200 Series 4 in. Plastic Socket Weld 150# Ball Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece valve
- Bi-directional
- Schedule 80 PVC
- Positive shutoff
- For use with distribution of pressurized liquids, which are chemically compatible with piping materials
- Good for general plumbing service, irrigation, swimming pools and water features, aquariums, isolation, water and waste water treatment, chemical plants, agriculture, factory and marine equipment
- Excellent flow characteristics
- Compact and lightweight design
- Female socket dimensions comply with ASTM D2467
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM D-2467, ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- P200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- ABS
- Height:
- 9-17/100 in
- IAPMO Listed -:
- No
- Length:
- 11-81/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Liquid
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Ball Valve
- Width:
- 6-69/100 in
- cUPC Certified:
- No