• Cart

DESCRIPTION

American Vulkan Straight Brass Connector

AL1300

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
No