• Cart

DESCRIPTION

American Water Heaters 12kW Short Electric Water Heater

AE6NR

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
40 gal
Color Finish
Grey
Diameter
20-1/2 in
Energy Star Compliant
No
Height
50 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
12
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY