DESCRIPTION

American Water Heaters PowerFlex Direct® 57-7/16 in. Residential Natural Gas Water Heater

APDVG6250T603NV

Capacity:

SPECIFICATIONS

BTU
60000
CARB OTC LEED Compliant
No
Capacity
50 gal
Collection
PowerFlex Direct®
Diameter
22 in
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
57-7/16 in
IAPMO Listed
No
Ignition System
Electric Ignition
Material
Brass, Stainless Steel
Power Source
Electric
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Watts
4500
Width
22 in

Starting at
Call for Pricing
  • QUANTITY