DESCRIPTION

American Water Heaters Standard 60-1/2 in. Residential Electric Water Heater

AE6N50H

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
50 gal
Coating
Blue Diamond® Glass Coating
Collection
Standard
Depth
20-1/2 in
Diameter
20-1/2 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
60-1/2 in
IAPMO Listed
No
Material
Brass, Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
1
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Watts
6000
Width
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY