59-3/4 x 59-3/4 in. Corner Drop-In Whirlpool with Center Drain and Left Hand Pump in White
59-3/4 x 59-3/4 in. Corner Drop-In Whirlpool with Center Drain and Left Hand Pump in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 71 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 20-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 59-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- UL Listed:
- No
- Width:
- 59-3/4 in