DESCRIPTION

American Whirlpool 72 x 42 in. Drop-In Bathtub

ARNTAHI6TOWHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY