60 x 32 in. Whirlpool Drop-In Bathtub in White

You last purchased this on
 
American Whirlpool

Contractors Advantage 60 x 32 in. Whirlpool Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Whirlpool

Contractors Advantage 60 x 32 in. Whirlpool Drop-In Bathtub in White

  • Fast #
  • Part #ARN6032WPRWH
  • Item #4109475
  • Manufacturer Part #RN6032WP-WHT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval in Rectangle
CARB OTC LEED Compliant:
No
Capacity:
54 gal
Collection:
Contractors Advantage
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-1/4 in
Horsepower:
2 hp
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
120V