72 x 36 in. Soaker Drop-in Bathtub End Drain in White

You last purchased this on
 
American Whirlpool

Contractors Advantage 72 x 36 in. Soaker Drop-in Bathtub End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Whirlpool

Contractors Advantage 72 x 36 in. Soaker Drop-in Bathtub End Drain in White

  • Fast #
  • Part #ARN7236TOWHT
  • Item #3812165
  • Manufacturer Part #RN7236TO-WHT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Basin Length:
70 in
Basin Width:
34 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Collection:
Contractors Advantage
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Overall Height:
20-1/2 in
Overall Length:
72 in
Overall Width:
36 in
Size:
72 in x 36 in
Soaking Depth:
16-1/2 in
UL Listed:
No
Weight:
169 lb