Tahitian 6 72 x 42 in. Whirlpool Drop-In Bathtub with Right Drain in White

Part #ARNTAHI6WPRWH  |  Item #4099862  |  Manufacturer Part #RNTAHI6WP-WHT

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

Capacity: 92 gal

Collection: Tahitian 6

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 20-1/2 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: Yes