14 x 20 in. Stripped Floor Pad in Black (Case of 5)
14 x 20 in. Stripped Floor Pad in Black (Case of 5)
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Stripping
- Color Finish Name:
- Black
- Length:
- 20 in
- Package Quantity:
- Case of 5
- RPM:
- 350
- Width:
- 14 in