17 in. Stripped Floor Pad in Black (5 Pack)

You last purchased this on
 
Americo Manufacturing (NP & PC)

17 in. Stripped Floor Pad in Black (5 Pack)

This product requires certification to purchase.
You last purchased this on
 
Americo Manufacturing (NP & PC)

17 in. Stripped Floor Pad in Black (5 Pack)

  • Fast #
  • Part #A400117
  • Item #7478486
  • Manufacturer Part #400117
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for heavy duty wet stripping
  • Aggressively removes wax, dirt, and finish
  • Pads for stripping
  • Color: Black
  • Machine speed: 150-350 RPM
  • Cleans down to original surface
  • Requires Certification

Specifications

Color Finish Name:
Black
Package Quantity:
Pack of 5
Pad Size:
17 in
RPM:
350