Americo Manufacturing (NP & PC)

22 in. Floor Pad in Brown and Grey (5 Pack)

Part #A401722  |  Manufacturer Part #401722

Pad Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Buffing Operations, Polishing]

Color Finish: [Brown, Grey]

Package Quantity: Pack of 5

Pad Size: 22 in

RPM: 3000