DESCRIPTION

Amerisink 1.8 gpf Elongated Tank Toilet

AAS405

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.8 gpf
Flow Rate Range
Greater than 1.28 gpf
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY