31-13/50 x 17-19/20 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Deluxe 31-13/50 x 17-19/20 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete with template, sound pads, insulating spray and 10 piece clip set
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Deluxe
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 31-13/50 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/50 in x 15-49/50 in x 10 in
- Sink Bowl Size, Right:
- 14-1/50 in x 15-49/50 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 17-19/20 in