This product requires certification to purchase.

4 Tons 13 SEER R-410A Packaged Heat Pump

Ameristar

4 Tons 13 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IM4PH3048A1000A
  • Item #4625199
  • Manufacturer Part #M4PH3048A1000A
3.3 out of 5 Customer Rating
Brand image
Ameristar

4 Tons 13 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IM4PH3048A1000A
  • Item #4625199
  • Manufacturer Part #M4PH3048A1000A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
59200 Btu/h
Configuration:
Horizontal
Energy Star Compliant:
No
HSPF:
8.2
Height:
33-19/100 in
Horsepower:
1/4 hp
MBH:
48
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Width:
28 in