• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ameristar Heating & Cooling M4AC3 Series 13 SEER 1/8 hp R-410A Split-System Air Conditioner

IM4AC3024A1000A

Tonnage:

SPECIFICATIONS

BTU
24000
Collection
M4AC3 Series
Energy Star Compliant
No
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
13
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
118

Starting at
Call for Pricing
  • QUANTITY