DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ameristar Heating & Cooling M4HP3 Series 13 SEER Single-Stage R-410A Split-System Heat Pump

IM4HP3A1000A

Tonnage:

SPECIFICATIONS

AMP
0.6, 11.9, 20, 9
Auto Switching Heat Cool
Yes
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
Collection
M4HP3 Series
Decibel Rating dB
74 dB
Depth
24-7/10 in
Energy Star Compliant
No
Height
24-7/10 in
Horsepower
1/12 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
1581
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
26-1/4 in

Starting at
Call for Pricing
  • QUANTITY