14 SEER 2 Ton Single Stage R-410A Heat Pump Condenser

Part #IM4HP4024C1000A  |  Item #7638813  |  Manufacturer Part #M4HP4024C1000A

Tonnage:

2 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Residential

Auto Switching Heat Cool : No

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 24000 Btu/h

CFM: 1800

Color Finish: Grey

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 23-63/100 in

ETL Listed: Yes

Energy Star Compliant: No

HSPF: 8.2

Height: 24-47/50 in

Horsepower: 1/8 hp

Indoor Outdoor: Outdoor

Installation Type: Ground Mount

Length: 23-16/25 in

Liquid Line OD : 3/8 in

MBH: 24

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Type: IM4HP4024C1000A

UL Listed: No

Volts: 208/230V

Weight: 139

Width: 23-63/100 in