DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ameristar Heating & Cooling M4AC4 Series 14 SEER Single-Stage R-410A Split-System Air Conditioner

IM4AC4024A1000A

Tonnage:

SPECIFICATIONS

AMP
17.5, 30
BTU
24000
Collection
M4AC4 Series
Decibel Rating dB
74 dB
Depth
23-63/100 in
Energy Star Compliant
No
Height
24-47/50 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
136
Width
23-63/100 in

Starting at
Call for Pricing
  • QUANTITY