9 MBH 18.5 SEER Wall Mount Outdoor 0.75 Ton Mini-Split Heat Pump

Part #IM4TLS1809A11NA  |  Item #7582303  |  Manufacturer Part #M4TLS1809A11NA

MBH:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 15

Auto Switching Heat Cool : No

BTU: 9000

BTU Cooling Rating: 9200 Btu/h

BTU Heat Rating: 10000 Btu/h

Energy Star Compliant: No

HSPF: 10.2

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 9

Phase: Single Phase

SEER: 18.5

Suction Line OD : 3/8 in

Tonnage: 0.75 Ton

Type: IM4TLS1809A11NA

Volts: 208/230V

Zones: 1