DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ameristar Heating & Cooling Heater

IMAYHTR1A05BKRB

Watts:

SPECIFICATIONS

AMP
21.73
Depth
11 in
Energy Star Compliant
No
Height
2-4/5 in
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
5
Weight
3.5
Width
9 in

Starting at
Call for Pricing
  • QUANTITY