3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
M2AC3 Series 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 19.4, 30
- BTU:
- 36000
- Collection:
- M2AC3 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Energy Star Compliant:
- No
- Height:
- 29-7/8 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 152 lb
- Width:
- 28 in