Ameristar Heating & Cooling
M4AC3 Series 2 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
Part #IM4AC3024B1000N | Item #5174485 | Manufacturer Part #M4AC3024B1000N
Tonnage:
2 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AMP: 11.6, 14.4
BTU: 24000
CEC Compliant: For Sale in CA
Collection: M4AC3 Series
Compressor Type: Scroll
Decibel Rating dB : 74 dB
Energy Star Compliant: No
Height: 24-9/10 in
Horsepower: 1/8 hp
Length: 23-3/5 in
Liquid Line OD : 3/8 in
Max CFM: 1800
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 13
Sound Blanket: No
Stages: Single
Suction Line OD : 3/4 in
Tonnage: 2 Tons
Type: IM4AC3024B1000N
UL Listed: No
Volts: 208/230V
Weight: 126
Width: 21-9/10 in