M4AC3 Series 2.5 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #IM4AC3030B1000N  |  Item #5174483  |  Manufacturer Part #M4AC3030B1000N

Call for Pricing

Tonnage:

2.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 12.3

BTU: 36000

CEC Compliant: For Sale in CA

Collection: M4AC3 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Energy Star Compliant: No

Height: 24-9/10 in

Horsepower: 1/8 hp

Length: 28 in

Liquid Line OD : 3/8 in

Max CFM: 2700

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: IM4AC3030B1000N

UL Listed: No

Volts: 208/230V

Weight: 143

Width: 29-1/10 in