M4AC3 Series 3 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #IM4AC3036B1000A  |  Item #4597222  |  Manufacturer Part #M4AC3036B1000A

Call for Pricing

Tonnage:

3 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 19.9

BTU: 36000

Collection: M4AC3 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Energy Star Compliant: No

Height: 24-15/16 in

Horsepower: 1/8 hp

Length: 23-3/5 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 132

Width: 23-5/8 in