M4AC3 Series 5 Ton 13 SEER 1/3 hp Single-Stage R-410A Split-System Air Conditioner

Part #IM4AC3060B1000N  |  Item #5174484  |  Manufacturer Part #M4AC3060B1000N

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 31.1

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

CFM: 4269

Collection: M4AC3 Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Energy Star Compliant: No

Height: 33-3/16 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

Max CFM: 4269

Phase: Single Phase

Power Source: Electric

RPM: 1075

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Type: IM4AC3060B1000N

UL Listed: No

Volts: 208/230V

Weight: 231

Width: 29-1/8 in