M4AC4 Series 3 Tons 14 SEER R-410A Single-Stage Air Conditioner Condenser

Part #IM4AC4036D1000A  |  Item #7427533  |  Manufacturer Part #M4AC4036D1000A

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

Collection: M4AC4 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

EER: 12.2

Energy Star Compliant: No

Height: 24-47/50 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Width: 29-13/100 in