M4AC4 Series 4 Tons 14 SEER R-410A Single-Stage Air Conditioner Condenser

Part #IM4AC4048D1000A  |  Item #7427532  |  Manufacturer Part #M4AC4048D1000A

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 40

BTU: 48000

Collection: M4AC4 Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

EER: 11.7

Energy Star Compliant: No

Height: 33-19/100 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 28 in