M4AH3 Series 3 Ton Single-Stage Convertible 1/3 hp Air Handler

Part #IM4AH3036B1000A  |  Item #4597211  |  Manufacturer Part #M4AH3036B1000A

Tonnage:

3 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 54.4

BTU: 36000

Collection: M4AH3 Series

Configuration: Convertible

Energy Star Compliant: No

Height: 46-1/2 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 36

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

Volts: 208/230V

Weight: 141

Width: 19-3/5 in