M4AH3 Series 4 Tons Single-Stage Downflow, Horizontal, Upflow and Vertical Air Handler

Part #IM4AH3048A1000A  |  Item #4511559  |  Manufacturer Part #M4AH3048A1000A

Tonnage:

4 Tons

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 48000

Collection: M4AH3 Series

Configuration: [Downflow, Horizontal, Upflow, Vertical]

Energy Star Compliant: No

Fan Speeds: 3

Liquid Line OD : 3/8 in

MBH: 48

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 4 Tons

Volts: 208/230V