This product requires certification to purchase.

3 Tons Convertible Air Handler

Ameristar

M4AH6 Series 3 Tons Convertible Air Handler

  • Fast #
  • Part #IM4AH6A0C36H31A
  • Item #7582296
  • Manufacturer Part #M4AH6A0C36H31
3.6 out of 5 Customer Rating
Brand image
Ameristar

M4AH6 Series 3 Tons Convertible Air Handler

  • Fast #
  • Part #IM4AH6A0C36H31A
  • Item #7582296
  • Manufacturer Part #M4AH6A0C36H31
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
Collection:
M4AH6 Series
Configuration:
Convertible
Energy Star Compliant:
No
MBH:
36
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
16.0
Tonnage:
3 Ton
Tonnage:
3 Ton
UL Listed:
No