21 in. 4 Ton Convertible Cased Coil for Air Conditioner
M4CXC Series 21 in. 4 Ton Convertible Cased Coil for Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Air Conditioner
- BTU:
- 48000
- Brand Model Compatibility:
- M4AC3060B1000NA Split-System Air Conditioner
- Coil Type:
- Cased
- Collection:
- M4CXC Series
- Configuration:
- Convertible
- Energy Star Compliant:
- No
- Height:
- 30 in
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Width:
- 21 in