M4HP3 Series 5 Ton 13 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

Part #IM4HP3060A1000A  |  Item #4511582  |  Manufacturer Part #M4HP3060A1000A

Tonnage:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [36.7, 60, 26.4, 1.7]

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 60000 Btu/h

Coil Type: Plate Fin

Collection: M4HP3 Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Depth: 30-1/5 in

Energy Star Compliant: No

HSPF: 8.2

Height: 30-1/5 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 60

Max CFM: 4269

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Width: 34-1/2 in