• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ameristar Heating & Cooling M4PG3 Series R-410A Gas/Electric Packaged Unit

IM4PG3A1064A

Tonnage:

SPECIFICATIONS

BTU
22700
Collection
M4PG3 Series
Energy Star Compliant
No
Height
41-43/100 in
Length
57-43/100 in
MBH
22.7
Max CFM
1750
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
44-63/100 in

Starting at
Call for Pricing
  • QUANTITY