Restrictor Orifice Kit for M2HP3018A1000A and M2HP3024A1000A Heat Pumps

Part #IMAYORIACHP0063A  |  Item #4511556  |  Manufacturer Part #MAYORIACHP0063A

Brand Model Compatibility:

M2HP3018A1000A and M2HP3024A1000A Heat Pumps
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: HVAC

Auto Switching Heat Cool : No

Brand Model Compatibility: M2HP3018A1000A and M2HP3024A1000A Heat Pumps

Diameter: 3/50 in

Energy Star Compliant: No

Sound Blanket: No

UL Listed: No

Weight: 0.025