DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ameristar Heating & Cooling 15 Series Single-Zone Wall Mount and Ceiling Mount Indoor Mini-Split Air Conditioner

IM4MCW15A1N0A

MBH:

SPECIFICATIONS

AMP
0.2
BTU
9000
BTU Cooling Rating
9000 Btu/h
Collection
15 Series
Decibel Rating dB
43 dB
Depth
7-7/8 in
EER
10
Energy Star Compliant
No
Height
10-5/6 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
19.8
Width
31-1/9 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY