This product requires certification to purchase.

5 in. Gas Vent Support

Amerivent

5 in. Gas Vent Support

  • Fast #
  • Part #A5EGS
  • Item #2880247
  • Manufacturer Part #5EGS
4.8 out of 5 Customer Rating
Brand image
Amerivent

5 in. Gas Vent Support

  • Fast #
  • Part #A5EGS
  • Item #2880247
  • Manufacturer Part #5EGS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gripper support is UL-listed as a support and firestop
  • Supports up to 30' of vent pipe
  • Installs very quickly and allows for adjustment of the pipe to wherever needed
  • A ring on the bottom provides the UL-required, one-inch clearance to combustibles (3" to 6" only; 7" to 10" are not UL-listed)
  • No tools are required
  • Use on approved Category I gas appliances in residential, light commercial and industrial applications
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Warranty & Product Information
Product Type
Gripper Support
UPC
095029272972