This product requires certification to purchase.

18-7/8 in. Center-to-Center Bar Pull in Champagne Bronze

Amerock

18-7/8 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP19016CZ
  • Item #9631206
  • Manufacturer Part #BP19016CZ
3.4 out of 5 Customer Rating
Brand image
Amerock

18-7/8 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP19016CZ
  • Item #9631206
  • Manufacturer Part #BP19016CZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality carbon steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
18-7/8 in
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
1-3/8 in
Length
22-1/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Bar Pull
Material
Carbon Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634314191