This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Champagne Bronze

Amerock

18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54025CZ
  • Item #10001633
  • Manufacturer Part #BP54025CZ
5 out of 5 Customer Rating
Brand image
Amerock

18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54025CZ
  • Item #10001633
  • Manufacturer Part #BP54025CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality steel for lasting durability
  • Coordinates with other items from the Bar Pulls series
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification
Dimensions & Measurements
Center to Center
18 in
Depth
2 in
Diameter - Base
5/8 in
Height
2 in
Length
20-5/8 in
Package Quantity
Pack of 1
Width
3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Appliance Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634317239