This product requires certification to purchase.

3-3/4 in. Center-to-Center Bar Pull in Satin Nickel

Amerock

3-3/4 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP40516G10
  • Item #10679615
  • Manufacturer Part #BP40516G10
5 out of 5 Customer Rating
Brand image
Amerock

3-3/4 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP40516G10
  • Item #10679615
  • Manufacturer Part #BP40516G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality carbon steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Bar Pulls collection
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
1-3/8 in
Length
6-1/8 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Bar Pull
Material
Carbon Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634355293