This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Champagne Bronze

Amerock

3 in. Center-to-Center Drawer Pull in Champagne Bronze

  • Fast #
  • Part #ABP37130CZ
  • Item #10113569
  • Manufacturer Part #BP37130CZ
5 out of 5 Customer Rating
Brand image
Amerock

3 in. Center-to-Center Drawer Pull in Champagne Bronze

  • Fast #
  • Part #ABP37130CZ
  • Item #10113569
  • Manufacturer Part #BP37130CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-1/16 in
Length
4-1/16 in
Width
5/16 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Drawer Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
UPC
026634320536