This product requires certification to purchase.

6-5/16 in. Center-to-Center Bar Pull in Matte Black

Amerock

6-5/16 in. Center-to-Center Bar Pull in Matte Black

  • Fast #
  • Part #ABP40520MB
  • Item #10679624
  • Manufacturer Part #BP40520MB
5 out of 5 Customer Rating
Brand image
Amerock

6-5/16 in. Center-to-Center Bar Pull in Matte Black

  • Fast #
  • Part #ABP40520MB
  • Item #10679624
  • Manufacturer Part #BP40520MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality carbon steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Bar Pulls collection
  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
8-5/8 in
Length
8-5/8 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Bar Pull
Material
Carbon Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634355033