This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Gold/Navy Blue (Pack of 2)

Amerock

Accents 1-1/4 in. Cabinet Knob in Gold/Navy Blue (Pack of 2)

  • Fast #
  • Part #A2PK36970NVB
  • Item #10378179
  • Manufacturer Part #2PK36970NVB
3.1 out of 5 Customer Rating
Brand image
Amerock

Accents 1-1/4 in. Cabinet Knob in Gold/Navy Blue (Pack of 2)

  • Fast #
  • Part #A2PK36970NVB
  • Item #10378179
  • Manufacturer Part #2PK36970NVB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Gold, Navy Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/acrylic construction for lifelong durability
  • 2-Pack
  • Designer caliber replacement for existing furniture knobs
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Diameter - Base
11/16 in
Height
1 in
Length
1-1/4 in
Package Quantity
Pack of 2
Width
1-1/4 in
Characteristics & Features
Collection
Accents
Color Finish Category
Gold Tones
Color Finish Name
Gold, Navy Blue
Hardware Type
Cabinet Knob
Material
Zinc, Acrylic
Style
Contemporary
Warranty & Product Information
UPC
026634329041