This product requires certification to purchase.

1-1/4 in. Square Cabinet Knob in Polished Nickel

Amerock

Appoint 1-1/4 in. Square Cabinet Knob in Polished Nickel

  • Fast #
  • Part #ABP36758PN
  • Item #10371123
  • Manufacturer Part #BP36758PN
3.3 out of 5 Customer Rating
Brand image
Amerock

Appoint 1-1/4 in. Square Cabinet Knob in Polished Nickel

  • Fast #
  • Part #ABP36758PN
  • Item #10371123
  • Manufacturer Part #BP36758PN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Diameter - Base
9/16 in
Height
1 in
Length
1-1/4 in
Package Quantity
Pack of 1
Width
1-1/4 in
Characteristics & Features
Collection
Appoint
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Knob
Shape
Square
Style
Traditional
Warranty & Product Information
UPC
026634330191