This product requires certification to purchase.

1-1/4 in. Round Traditional Stepped Cabinet / Drawer Knob in Satin Nickel

Amerock

Arden 1-1/4 in. Round Traditional Stepped Cabinet / Drawer Knob in Satin Nickel

  • Fast #
  • Part #ABP37340G10
  • Item #10361050
  • Manufacturer Part #BP37340G10
4.1 out of 5 Customer Rating
Brand image
Amerock

Arden 1-1/4 in. Round Traditional Stepped Cabinet / Drawer Knob in Satin Nickel

  • Fast #
  • Part #ABP37340G10
  • Item #10361050
  • Manufacturer Part #BP37340G10
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
1/2 in
Height
1-1/4 in
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Arden
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Traditional
Warranty & Product Information
UPC
026634325562